Zoro Homepage

SS Sheet 302, 12 in Overall W

  • Mfr # 9757_12_24

  • Zoro # G305848915


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.05 in
Material
Stainless Steel
Standards
ASTM A240
Yield Strength
39,900 psi
Tensile Strength
89,900 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9757_12_24
Zoro #
G305848915
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.05 in
Overall Length
24 in
Overall Width
12 in

Details

Material
Stainless Steel
Standards
ASTM A240
Yield Strength
39,900 psi
Tensile Strength
89,900 psi
Item
Stainless Steel Sheet
Includes Material Certificate
Yes
Rockwell Hardness
85
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Brinell Hardness
147
Shape
Sheet
Heat Treatment
Annealed
Material Grade
302
System of Measurement
Inch
Shape Type
Sheet

Description

Stainless Steel Sheet, Stainless Steel, 302, Sheet, 24 in Overall Length, 12 in Overall Width, 0.05 in Thickness, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 39,900 psi, Tensile Strength 89,900 psi, Brinell Hardness 147, Rockwell Hardness 85, Includes Material Certificate Yes, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.