Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Sheet 302, 36 in Overall W

  • Mfr # 9754_36_36

  • Zoro # G605848950


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.032 in
Standards
ASTM A240
Yield Strength
39,900 psi
Material
Stainless Steel
Tensile Strength
89,900 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9754_36_36
Zoro #
G605848950
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.032 in
Overall Width
36 in
Overall Length
36 in

Details

Standards
ASTM A240
Yield Strength
39,900 psi
Item
Stainless Steel Sheet
Material
Stainless Steel
Tensile Strength
89,900 psi
Rockwell Hardness
85
System of Measurement
Inch
Includes Material Certificate
Yes
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Brinell Hardness
147
Heat Treatment
Annealed
Shape
Sheet
Material Grade
302
Shape Type
Sheet

Description

Stainless Steel Sheet, Stainless Steel, 302, Sheet, 36 in Overall Length, 36 in Overall Width, 0.032 in Thickness, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 39,900 psi, Tensile Strength 89,900 psi, Brinell Hardness 147, Rockwell Hardness 85, Includes Material Certificate Yes, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.