SS Sheet 302, 36 in Overall W
- Mfr # 9759_36_36
- Zoro # G805848910
product price:Â
$
490.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.08 in
Standards
ASTM A240
Material
Stainless Steel
Yield Strength
39,900 psi
Tensile Strength
89,900 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9759_36_36
- Zoro #
- G805848910
- UPC #
- -
- Country of Origin
- Multiple
- Standards
- ASTM A240
- Material
- Stainless Steel
- Item
- Stainless Steel Sheet
- Yield Strength
- 39,900 psi
- Tensile Strength
- 89,900 psi
- Mechanical Finish
- Mill
- Includes Material Certificate
- Yes
- System of Measurement
- Inch
- Rockwell Hardness
- 85
- Heat Treatment
- Annealed
- Material Grade
- 302
- Brinell Hardness
- 147
- Shape
- Sheet
- Heat Treatable
- Not Heat Treatable
- Shape Type
- Sheet
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thickness
- 0.08 in
- Overall Width
- 36 in
- Overall Length
- 36 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Stainless Steel Sheet, Stainless Steel, 302, Sheet, 36 in Overall Length, 36 in Overall Width, 0.08 in Thickness, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 39,900 psi, Tensile Strength 89,900 psi, Brinell Hardness 147, Rockwell Hardness 85, Includes Material Certificate Yes, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.