Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Sheet 304, 10 in Overall W

  • Mfr # 4P1.75X10-10

  • Zoro # G505905562


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
1.75 in
Standards
ASTM A240
Length Tolerance
+0.125 in/0 in
Thickness Tolerance
+0.07 in/-0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4P1.75X10-10
Zoro #
G505905562
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.75 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.125 in
Overall Width
10 in
Overall Length
10 in

Details

Material
Stainless Steel
Standards
ASTM A240
Thickness Tolerance
+0.07 in/-0.01 in
Item
Stainless Steel Plate, 10 in - L
Shape
Plate
Heat Treatable
Not Heat Treatable
Fabrication
Hot Rolled
Brinell Hardness
123 BHN
Material Grade
304
Rockwell Hardness
80 HRB
Tensile Strength
73,200 psi
System of Measurement
Inch
Shape Type
Plate
Heat Treatment
Annealed
Yield Strength
31,200 psi
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Color
Silver
Texture
Smooth
Straightness Tolerance
Not Rated
Flatness Tolerance
Not Rated
Tolerance Rating
Standard

Description

Stainless Steel Plate, Stainless Steel, 304, Plate, 10 in Overall Length, Length Tolerance +0.125 in/0 in, 10 in Overall Width, Width Tolerance +/-0.125 in, 1.75 in Thickness, Thickness Tolerance +0.07 in/-0.01 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, Brinell Hardness 123 BHN, Rockwell Hardness 80 HRB, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.