Zoro Homepage

SS Sheet 304, 12 in Overall W

  • Mfr # 22609_12_12

  • Zoro # G605905943


product price: $65.49
/ea

Key Features

Material
Stainless Steel
Thickness
0.1 in
Standards
ASTM A240
Tensile Strength
85 ksi
Heat Treatment
Annealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22609_12_12
Zoro #
G605905943
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.1 in
Overall Length
12 in
Overall Width
12 in

Details

Material
Stainless Steel
Standards
ASTM A240
Item
Stainless Steel Sheet
Tensile Strength
85 ksi
Heat Treatment
Annealed
Yield Strength
35,000 psi
Rockwell Hardness
92 HRB
Material Grade
304
Fabrication
Cold Rolled
Shape Type
Sheet
Shape
Sheet
System of Measurement
Inch
Mechanical Finish
Mill
Brinell Hardness
195 BHN
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 12 in Overall Length, 12 in Overall Width, 0.1 in Thickness, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, Brinell Hardness 195 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.