Zoro Homepage

SS Sheet 304, 12 in Overall W

  • Mfr # 22609_12_48

  • Zoro # G805848903


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.1 in
Yield Strength
35,000 psi
Tensile Strength
85 ksi
Material
Stainless Steel
Standards
ASTM A240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22609_12_48
Zoro #
G805848903
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.1 in
Overall Width
12 in
Overall Length
4 ft

Details

Yield Strength
35,000 psi
Tensile Strength
85 ksi
Item
Stainless Steel Sheet
Material
Stainless Steel
Standards
ASTM A240
System of Measurement
Inch
Material Grade
304
Shape Type
Sheet
Shape
Sheet
Brinell Hardness
195 BHN
Heat Treatment
Annealed
Rockwell Hardness
92 HRB
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
Fabrication
Cold Rolled
Mechanical Finish
Mill

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 4 ft Overall Length, 12 in Overall Width, 0.1 in Thickness, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, Brinell Hardness 195 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.