Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Sheet 304, 12 in Overall W

  • Mfr # 714_12_48

  • Zoro # G105848832


product price: $44.79
/ea

Key Features

Thickness
0.024 in
Standards
ASTM A240
Yield Strength
31,200 psi
Tensile Strength
73,200 psi
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714_12_48
Zoro #
G105848832
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.024 in
Overall Width
12 in
Overall Length
4 ft

Details

Standards
ASTM A240
Yield Strength
31,200 psi
Item
Stainless Steel Sheet
Tensile Strength
73,200 psi
Material
Stainless Steel
Shape
Sheet
Mechanical Finish
Mill
Heat Treatment
Annealed
System of Measurement
Inch
Rockwell Hardness
70
Fabrication
Cold Rolled
Brinell Hardness
123
Material Grade
304
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Yes
Shape Type
Sheet

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 4 ft Overall Length, 12 in Overall Width, 0.024 in Thickness, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, Brinell Hardness 123, Rockwell Hardness 70, Includes Material Certificate Yes, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.