Zoro Homepage

SS Sheet 304, 24 in Overall W

  • Mfr # 21412_24_24

  • Zoro # G905848636


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.16 in
Standards
ASTM A240
Tensile Strength
73,200 psi
Material
Stainless Steel
Yield Strength
31,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21412_24_24
Zoro #
G905848636
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.16 in
Overall Width
24 in
Overall Length
24 in

Details

Standards
ASTM A240
Tensile Strength
73,200 psi
Item
Stainless Steel Sheet
Material
Stainless Steel
Yield Strength
31,200 psi
Fabrication
Cold Rolled
Includes Material Certificate
Yes
Heat Treatable
Not Heat Treatable
Material Grade
304
Rockwell Hardness
70
Brinell Hardness
123
System of Measurement
Inch
Heat Treatment
Annealed
Mechanical Finish
Mill
Shape
Sheet
Shape Type
Sheet

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 24 in Overall Length, 24 in Overall Width, 0.16 in Thickness, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, Brinell Hardness 123, Rockwell Hardness 70, Includes Material Certificate Yes, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.