Zoro Homepage

SS Sheet 304, 24 in Overall W

  • Mfr # 22605_24_24

  • Zoro # G505848753


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Thickness
0.034 in
Tensile Strength
85 ksi
Material
Stainless Steel
Yield Strength
35,000 psi
Standards
ASTM A240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22605_24_24
Zoro #
G505848753
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.034 in
Overall Width
24 in
Overall Length
24 in

Details

Tensile Strength
85 ksi
Material
Stainless Steel
Item
Stainless Steel Sheet
Yield Strength
35,000 psi
Standards
ASTM A240
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
92 HRB
Heat Treatment
Annealed
System of Measurement
Inch
Brinell Hardness
195 BHN
Heat Treatable
Not Heat Treatable
Fabrication
Cold Rolled
Mechanical Finish
Mill
Shape Type
Sheet
Shape
Sheet
Material Grade
304

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 24 in Overall Length, 24 in Overall Width, 0.034 in Thickness, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, Brinell Hardness 195 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.