Zoro Homepage

SS Sheet 304, 24 in Overall W

  • Mfr # 22610_24_48

  • Zoro # G205848602


product price: $738.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.115 in
Material
Stainless Steel
Yield Strength
35,000 psi
Standards
ASTM A240
Tensile Strength
85 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22610_24_48
Zoro #
G205848602
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.115 in
Overall Width
24 in
Overall Length
4 ft

Details

Material
Stainless Steel
Item
Stainless Steel Sheet
Yield Strength
35,000 psi
Standards
ASTM A240
Tensile Strength
85 ksi
Mechanical Finish
Mill
Rockwell Hardness
92 HRB
System of Measurement
Inch
Heat Treatment
Annealed
Material Grade
304
Shape Type
Sheet
Shape
Sheet
Brinell Hardness
195 BHN
Heat Treatable
Not Heat Treatable
Fabrication
Cold Rolled
Includes Material Certificate
Material Certificate with Lot Number

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 4 ft Overall Length, 24 in Overall Width, 0.115 in Thickness, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, Brinell Hardness 195 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.