SS Sheet 304, 24 in Overall W
Mfr # 6823_24_24
Zoro # G505906477
product price: $41.29
/eaKey Features
Material
Stainless Steel
Thickness
0.018 in
Standards
ASTM A240
Includes Material Certificate
Yes
Shape
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6823_24_24
Zoro #
G505906477
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.018 in
Overall Width
24 in
Overall Length
24 in
Details
Material
Stainless Steel
Standards
ASTM A240
Item
Stainless Steel Sheet
Includes Material Certificate
Yes
Shape
Sheet
Fabrication
Cold Rolled
Heat Treatable
Not Heat Treatable
Tensile Strength
73,200 psi
Rockwell Hardness
70
Material Grade
304
Brinell Hardness
123
Mechanical Finish
Mill
System of Measurement
Inch
Yield Strength
31,200 psi
Heat Treatment
Annealed
Shape Type
Sheet
Description
Stainless Steel Sheet, Stainless Steel, 304, Sheet, 24 in Overall Length, 24 in Overall Width, 0.018 in Thickness, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, Brinell Hardness 123, Rockwell Hardness 70, Includes Material Certificate Yes, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.