Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Sheet 304, 36 in Overall W

  • Mfr # 6825_36_36

  • Zoro # G705848843


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.03 in
Yield Strength
31,200 psi
Material
Stainless Steel
Tensile Strength
73,200 psi
Standards
ASTM A240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6825_36_36
Zoro #
G705848843
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.03 in
Overall Width
36 in
Overall Length
36 in

Details

Yield Strength
31,200 psi
Material
Stainless Steel
Tensile Strength
73,200 psi
Standards
ASTM A240
Item
Stainless Steel Sheet
Fabrication
Cold Rolled
Mechanical Finish
Mill
Rockwell Hardness
70
Brinell Hardness
123
Heat Treatment
Annealed
Heat Treatable
Not Heat Treatable
Material Grade
304
Includes Material Certificate
Yes
Shape
Sheet
System of Measurement
Inch
Shape Type
Sheet

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 36 in Overall Length, 36 in Overall Width, 0.03 in Thickness, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, Brinell Hardness 123, Rockwell Hardness 70, Includes Material Certificate Yes, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.