Zoro Homepage

SS Sheet 304, 36 in Overall W

  • Mfr # 719_36_48

  • Zoro # G605848912


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.075 in
Yield Strength
31,200 psi
Material
Stainless Steel
Standards
ASTM A240
Tensile Strength
73,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719_36_48
Zoro #
G605848912
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.075 in
Overall Length
4 ft
Overall Width
36 in

Details

Yield Strength
31,200 psi
Material
Stainless Steel
Item
Stainless Steel Sheet
Standards
ASTM A240
Tensile Strength
73,200 psi
Includes Material Certificate
Yes
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Shape
Sheet
Heat Treatment
Annealed
Rockwell Hardness
70
System of Measurement
Inch
Material Grade
304
Brinell Hardness
123
Fabrication
Cold Rolled
Shape Type
Sheet

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 4 ft Overall Length, 36 in Overall Width, 0.075 in Thickness, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, Brinell Hardness 123, Rockwell Hardness 70, Includes Material Certificate Yes, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.