Zoro Homepage

SS Sheet 304, 36 in Overall W

  • Mfr # 725_36_36

  • Zoro # G905848926


product price: $1,959.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.3125 in
Material
Stainless Steel
Yield Strength
35,000 psi
Tensile Strength
85 ksi
Standards
ASTM A240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725_36_36
Zoro #
G905848926
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.3125 in
Overall Length
36 in
Overall Width
36 in

Details

Material
Stainless Steel
Yield Strength
35,000 psi
Item
Stainless Steel Plate
Tensile Strength
85 ksi
Standards
ASTM A240
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
92 HRB
System of Measurement
Inch
Brinell Hardness
195 BHN
Shape
Plate
Fabrication
Hot Rolled
Material Grade
304
Shape Type
Plate
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Heat Treatment
Annealed

Description

Stainless Steel Plate, Stainless Steel, 304, Plate, 36 in Overall Length, 36 in Overall Width, 0.3125 in Thickness, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, Brinell Hardness 195 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, Shape Type Plate, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.