Zoro Homepage
This item is Discontinued.
No Product Image Available

SS Sheet 310, 12 in Overall W (Discontinued)

  • Mfr # 9766_12_24
  • Zoro # G905551192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9766_12_24
Zoro #
G905551192
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.024 in
Overall Width
12 in
Nominal Size (WxL)
12 in x 24 in
Overall Length
24 in

Details

Material
Stainless Steel
Standards
ASTM A240
Item
Stainless Steel Sheet
Shape
Sheet
Shape Type
Sheet
Tensile Strength
95,000 psi
Rockwell Hardness
83
Material Grade
310
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Yield Strength
39,900 psi
Brinell Hardness
160
Includes Material Certificate
Yes

Description

Stainless Steel Sheet, Stainless Steel, 310, Sheet, 24 in Overall Length, 12 in Overall Width, 0.024 in Thickness, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 39,900 psi, Tensile Strength 95,000 psi, Brinell Hardness 160, Rockwell Hardness 83, Includes Material Certificate Yes, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.