Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Sheet 310, 12 in Overall W

  • Mfr # 9767_12_24

  • Zoro # G305551495


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.03 in
Standards
ASTM A240
Tensile Strength
92,700 psi
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9767_12_24
Zoro #
G305551495
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.03 in
Overall Width
12 in
Overall Length
24 in

Details

Material
Stainless Steel
Standards
ASTM A240
Item
Stainless Steel Sheet
Tensile Strength
92,700 psi
Mechanical Finish
Mill
Shape Type
Sheet
Rockwell Hardness
84 HRB
Yield Strength
43,500 psi
System of Measurement
Inch
Material Grade
310
Brinell Hardness
162 BHN
Includes Material Certificate
Material Certificate with Lot Number
Shape
Sheet
Heat Treatable
Not Heat Treatable

Description

Stainless Steel Sheet, Stainless Steel, 310, Sheet, 24 in Overall Length, 12 in Overall Width, 0.03 in Thickness, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 43,500 psi, Tensile Strength 92,700 psi, Brinell Hardness 162 BHN, Rockwell Hardness 84 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.