SS Sheet 310, 24 in Overall W
Mfr # 9771_24_36
Zoro # G505550809
product price: $1,044.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thickness
0.075 in
Standards
ASTM A240
Overall Length
36 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9771_24_36
Zoro #
G505550809
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.075 in
Overall Length
36 in
Overall Width
24 in
Details
Material
Stainless Steel
Standards
ASTM A240
Item
Stainless Steel Sheet
System of Measurement
Inch
Brinell Hardness
162 BHN
Shape Type
Sheet
Material Grade
310
Tensile Strength
92,700 psi
Mechanical Finish
Mill
Yield Strength
43,500 psi
Heat Treatable
Not Heat Treatable
Rockwell Hardness
84 HRB
Includes Material Certificate
Material Certificate with Lot Number
Shape
Sheet
Description
Stainless Steel Sheet, Stainless Steel, 310, Sheet, 36 in Overall Length, 24 in Overall Width, 0.075 in Thickness, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 43,500 psi, Tensile Strength 92,700 psi, Brinell Hardness 162 BHN, Rockwell Hardness 84 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.