Zoro Homepage

SS Sheet 316, 12 in Overall W

  • Mfr # 4508_12_12

  • Zoro # G405848662


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Thickness
0.1875 in
Material
Stainless Steel
Standards
ASTM A240
Tensile Strength
82 ksi
Yield Strength
37,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4508_12_12
Zoro #
G405848662
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.1875 in
Overall Length
12 in
Overall Width
12 in

Details

Item
Stainless Steel Sheet
Material
Stainless Steel
Standards
ASTM A240
Tensile Strength
82 ksi
Yield Strength
37,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
95 HRB
System of Measurement
Inch
Shape Type
Sheet
Shape
Sheet
Heat Treatable
Not Heat Treatable
Heat Treatment
Annealed
Material Grade
316
Brinell Hardness
210 BHN
Fabrication
Hot Rolled
Mechanical Finish
Mill

Description

Stainless Steel Sheet, Stainless Steel, 316, Sheet, 12 in Overall Length, 12 in Overall Width, 0.1875 in Thickness, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, Brinell Hardness 210 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.