Zoro Homepage

SS Sheet 316, 12 in Overall W

  • Mfr # 4508_12_24

  • Zoro # G005905536


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.1875 in
Standards
ASTM A240
Overall Length
24 in
Shape Type
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4508_12_24
Zoro #
G005905536
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.1875 in
Overall Length
24 in
Overall Width
12 in

Details

Material
Stainless Steel
Standards
ASTM A240
Item
Stainless Steel Sheet
Shape Type
Sheet
Rockwell Hardness
95 HRB
Shape
Sheet
System of Measurement
Inch
Material Grade
316
Heat Treatment
Annealed
Mechanical Finish
Mill
Yield Strength
37,000 psi
Brinell Hardness
210 BHN
Tensile Strength
82 ksi
Fabrication
Hot Rolled
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable

Description

Stainless Steel Sheet, Stainless Steel, 316, Sheet, 24 in Overall Length, 12 in Overall Width, 0.1875 in Thickness, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, Brinell Hardness 210 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.