Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Sheet 316, 12 in Overall W

  • Mfr # 7864_12_36

  • Zoro # G905905650


product price: $38.79
/ea

Key Features

Material
Stainless Steel
Thickness
0.018 in
Standards
ASTM A240
Rockwell Hardness
95 HRB
Tensile Strength
82 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7864_12_36
Zoro #
G905905650
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.018 in
Overall Width
12 in
Overall Length
36 in

Details

Material
Stainless Steel
Standards
ASTM A240
Item
Stainless Steel Sheet
Rockwell Hardness
95 HRB
Tensile Strength
82 ksi
Mechanical Finish
Mill
Brinell Hardness
210 BHN
Shape
Sheet
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Fabrication
Cold Rolled
Shape Type
Sheet
Yield Strength
37,000 psi
Material Grade
316

Description

Stainless Steel Sheet, Stainless Steel, 316, Sheet, 36 in Overall Length, 12 in Overall Width, 0.018 in Thickness, Fabrication Cold Rolled, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, Brinell Hardness 210 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.