Zoro Homepage

SS Sheet 316, 24 in Overall W

  • Mfr # 4510_24_36

  • Zoro # G905848735


product price: $1,298.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.3125 in
Yield Strength
37,000 psi
Tensile Strength
82 ksi
Standards
ASTM A240
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4510_24_36
Zoro #
G905848735
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.3125 in
Overall Width
24 in
Overall Length
36 in

Details

Item
Stainless Steel Plate
Yield Strength
37,000 psi
Tensile Strength
82 ksi
Standards
ASTM A240
Material
Stainless Steel
Heat Treatable
Not Heat Treatable
Material Grade
316
Shape
Plate
Fabrication
Hot Rolled
Shape Type
Plate
Rockwell Hardness
95 HRB
System of Measurement
Inch
Brinell Hardness
210 BHN
Mechanical Finish
Mill
Heat Treatment
Annealed
Includes Material Certificate
Material Certificate with Lot Number

Description

Stainless Steel Plate, Stainless Steel, 316, Plate, 36 in Overall Length, 24 in Overall Width, 0.3125 in Thickness, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, Brinell Hardness 210 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, Shape Type Plate, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.