Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Sheet 316, 24 in Overall W

  • Mfr # 4510_24_48

  • Zoro # G405906324


product price: $1,703.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.3125 in
Standards
ASTM A240
Mechanical Finish
Mill
Brinell Hardness
210 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4510_24_48
Zoro #
G405906324
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.3125 in
Overall Length
4 ft
Overall Width
24 in

Details

Material
Stainless Steel
Standards
ASTM A240
Item
Stainless Steel Plate
Mechanical Finish
Mill
Brinell Hardness
210 BHN
Shape Type
Plate
Material Grade
316
Heat Treatable
Not Heat Treatable
Heat Treatment
Annealed
Shape
Plate
System of Measurement
Inch
Fabrication
Hot Rolled
Tensile Strength
82 ksi
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
37,000 psi
Rockwell Hardness
95 HRB

Description

Stainless Steel Plate, Stainless Steel, 316, Plate, 4 ft Overall Length, 24 in Overall Width, 0.3125 in Thickness, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, Brinell Hardness 210 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, Shape Type Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.