Zoro Homepage

SS Sheet 316, 36 in Overall W

  • Mfr # 4508_36_36

  • Zoro # G305848861


product price: $811.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.1875 in
Material
Stainless Steel
Yield Strength
37,000 psi
Standards
ASTM A240
Tensile Strength
82 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4508_36_36
Zoro #
G305848861
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.1875 in
Overall Length
36 in
Overall Width
36 in

Details

Material
Stainless Steel
Item
Stainless Steel Sheet
Yield Strength
37,000 psi
Standards
ASTM A240
Tensile Strength
82 ksi
Shape Type
Sheet
Fabrication
Hot Rolled
Rockwell Hardness
95 HRB
Shape
Sheet
Heat Treatment
Annealed
Material Grade
316
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Brinell Hardness
210 BHN
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number

Description

Stainless Steel Sheet, Stainless Steel, 316, Sheet, 36 in Overall Length, 36 in Overall Width, 0.1875 in Thickness, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, Brinell Hardness 210 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.