Zoro Homepage

SS Sheet 316, 36 in Overall W

  • Mfr # 4510_36_36

  • Zoro # G405848723


product price: $1,916.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.3125 in
Tensile Strength
82 ksi
Material
Stainless Steel
Yield Strength
37,000 psi
Standards
ASTM A240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4510_36_36
Zoro #
G405848723
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.3125 in
Overall Length
36 in
Overall Width
36 in

Details

Tensile Strength
82 ksi
Item
Stainless Steel Plate
Material
Stainless Steel
Yield Strength
37,000 psi
Standards
ASTM A240
System of Measurement
Inch
Rockwell Hardness
95 HRB
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
Shape
Plate
Brinell Hardness
210 BHN
Fabrication
Hot Rolled
Shape Type
Plate
Mechanical Finish
Mill
Heat Treatment
Annealed
Material Grade
316

Description

Stainless Steel Plate, Stainless Steel, 316, Plate, 36 in Overall Length, 36 in Overall Width, 0.3125 in Thickness, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, Brinell Hardness 210 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, Shape Type Plate, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.