Zoro Homepage

SS Sheet 321, 12 in Overall W

  • Mfr # 9773_12_24

  • Zoro # G105550933


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.025 in
Standards
ASTM A240
System of Measurement
Inch
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9773_12_24
Zoro #
G105550933
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.025 in
Overall Length
24 in
Overall Width
12 in

Details

Material
Stainless Steel
Standards
ASTM A240
Item
Stainless Steel Sheet
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Brinell Hardness
190 BHN
Shape
Sheet
Material Grade
321
Shape Type
Sheet
Yield Strength
42,000 psi
Rockwell Hardness
91 HRB
Tensile Strength
93,000 psi
Includes Material Certificate
Material Certificate with Lot Number

Description

Stainless Steel Sheet, Stainless Steel, 321, Sheet, 24 in Overall Length, 12 in Overall Width, 0.025 in Thickness, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 42,000 psi, Tensile Strength 93,000 psi, Brinell Hardness 190 BHN, Rockwell Hardness 91 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.