SS Sheet 321, 12 in Overall W
Mfr # 9773_12_36
Zoro # G505550960
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thickness
0.025 in
Standards
ASTM A240
Mechanical Finish
Mill
Shape Type
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9773_12_36
Zoro #
G505550960
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.025 in
Overall Length
36 in
Overall Width
12 in
Details
Material
Stainless Steel
Standards
ASTM A240
Item
Stainless Steel Sheet
Mechanical Finish
Mill
Shape Type
Sheet
Rockwell Hardness
91 HRB
Brinell Hardness
190 BHN
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Material Grade
321
Yield Strength
42,000 psi
Tensile Strength
93,000 psi
Shape
Sheet
Description
Stainless Steel Sheet, Stainless Steel, 321, Sheet, 36 in Overall Length, 12 in Overall Width, 0.025 in Thickness, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 42,000 psi, Tensile Strength 93,000 psi, Brinell Hardness 190 BHN, Rockwell Hardness 91 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.