Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Sheet 321, 12 in Overall W

  • Mfr # 9777_12_48

  • Zoro # G005551153


product price: $602.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.1875 in
Standards
ASTM A240
System of Measurement
Inch
Tensile Strength
93,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9777_12_48
Zoro #
G005551153
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.1875 in
Overall Length
4 ft
Overall Width
12 in

Details

Material
Stainless Steel
Standards
ASTM A240
Item
Stainless Steel Sheet
System of Measurement
Inch
Tensile Strength
93,000 psi
Material Grade
321
Shape
Sheet
Rockwell Hardness
91 HRB
Shape Type
Sheet
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Yield Strength
42,000 psi
Brinell Hardness
190 BHN
Heat Treatable
Not Heat Treatable

Description

Stainless Steel Sheet, Stainless Steel, 321, Sheet, 4 ft Overall Length, 12 in Overall Width, 0.1875 in Thickness, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 42,000 psi, Tensile Strength 93,000 psi, Brinell Hardness 190 BHN, Rockwell Hardness 91 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.