SS Sheet 321, 36 in Overall W
Mfr # 9777_36_48
Zoro # G405551210
product price: $1,378.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thickness
0.1875 in
Standards
ASTM A240
Material Grade
321
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9777_36_48
Zoro #
G405551210
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.1875 in
Overall Length
4 ft
Overall Width
36 in
Details
Material
Stainless Steel
Standards
ASTM A240
Item
Stainless Steel Sheet
Material Grade
321
System of Measurement
Inch
Brinell Hardness
190 BHN
Rockwell Hardness
91 HRB
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Shape
Sheet
Shape Type
Sheet
Yield Strength
42,000 psi
Heat Treatable
Not Heat Treatable
Tensile Strength
93,000 psi
Description
Stainless Steel Sheet, Stainless Steel, 321, Sheet, 4 ft Overall Length, 36 in Overall Width, 0.1875 in Thickness, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 42,000 psi, Tensile Strength 93,000 psi, Brinell Hardness 190 BHN, Rockwell Hardness 91 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.