SS Sheet 347, 24 in Overall W
Mfr # 9784_24_36
Zoro # G805551223
product price: $608.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thickness
0.06 in
Standards
ASTM A262
Includes Material Certificate
Material Certificate with Lot Number
Shape
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9784_24_36
Zoro #
G805551223
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.06 in
Overall Width
24 in
Overall Length
36 in
Details
Material
Stainless Steel
Standards
ASTM A262
Item
Stainless Steel Sheet
Includes Material Certificate
Material Certificate with Lot Number
Shape
Sheet
Heat Treatable
Not Heat Treatable
Brinell Hardness
167 BHN
System of Measurement
Inch
Mechanical Finish
Mill
Rockwell Hardness
85 HRB
Tensile Strength
93,000 psi
Shape Type
Sheet
Yield Strength
39,000 psi
Material Grade
347
Description
Stainless Steel Sheet, Stainless Steel, 347, Sheet, 36 in Overall Length, 24 in Overall Width, 0.06 in Thickness, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 39,000 psi, Tensile Strength 93,000 psi, Brinell Hardness 167 BHN, Rockwell Hardness 85 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A262, Shape Type Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.