Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Sheet 347, 36 in Overall W

  • Mfr # 9784_36_48

  • Zoro # G305551129


product price: $1,002.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.06 in
Standards
ASTM A262
Heat Treatable
Not Heat Treatable
Brinell Hardness
167 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9784_36_48
Zoro #
G305551129
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.06 in
Overall Width
36 in
Overall Length
4 ft

Details

Material
Stainless Steel
Standards
ASTM A262
Item
Stainless Steel Sheet
Heat Treatable
Not Heat Treatable
Brinell Hardness
167 BHN
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
93,000 psi
Shape
Sheet
Rockwell Hardness
85 HRB
Mechanical Finish
Mill
System of Measurement
Inch
Yield Strength
39,000 psi
Shape Type
Sheet
Material Grade
347

Description

Stainless Steel Sheet, Stainless Steel, 347, Sheet, 4 ft Overall Length, 36 in Overall Width, 0.06 in Thickness, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 39,000 psi, Tensile Strength 93,000 psi, Brinell Hardness 167 BHN, Rockwell Hardness 85 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A262, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.