Zoro Homepage

SS Sheet 410, 12 in Overall W

  • Mfr # 9801_12_12

  • Zoro # G805550714


product price: $74.99
/ea

Key Features

Material
Stainless Steel
Thickness
0.05 in
Standards
ASTM F899
Overall Width
12 in
Yield Strength
42,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9801_12_12
Zoro #
G805550714
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.05 in
Overall Width
12 in
Overall Length
12 in

Details

Material
Stainless Steel
Standards
ASTM F899
Item
Stainless Steel Sheet
Yield Strength
42,000 psi
Shape
Sheet
Heat Treatable
Heat Treatable
Tensile Strength
76,000 psi
Mechanical Finish
Mill
Material Grade
410
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Rockwell Hardness
84 HRB
Shape Type
Sheet
Brinell Hardness
162 BHN

Description

Stainless Steel Sheet, Stainless Steel, 410, Sheet, 12 in Overall Length, 12 in Overall Width, 0.05 in Thickness, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 42,000 psi, Tensile Strength 76,000 psi, Brinell Hardness 162 BHN, Rockwell Hardness 84 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM F899, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.