SS Sheet 430, 12 in Overall W
Mfr # 9811_12_24
Zoro # G705551279
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thickness
0.024 in
Standards
ASTM A240
Brinell Hardness
165 BHN
Heat Treatable
Not Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9811_12_24
Zoro #
G705551279
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.024 in
Overall Width
12 in
Overall Length
24 in
Details
Material
Stainless Steel
Standards
ASTM A240
Item
Stainless Steel Sheet
Brinell Hardness
165 BHN
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
System of Measurement
Inch
Tensile Strength
73,000 psi
Shape
Sheet
Yield Strength
37,000 psi
Rockwell Hardness
85 HRB
Shape Type
Sheet
Material Grade
430
Includes Material Certificate
Material Certificate with Lot Number
Description
Stainless Steel Sheet, Stainless Steel, 430, Sheet, 24 in Overall Length, 12 in Overall Width, 0.024 in Thickness, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 73,000 psi, Brinell Hardness 165 BHN, Rockwell Hardness 85 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.