Zoro Homepage

SS Sheet 430, 24 in Overall W

  • Mfr # 9816_24_24

  • Zoro # G305550924


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.06 in
Standards
ASTM A240
Brinell Hardness
165 BHN
Shape Type
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9816_24_24
Zoro #
G305550924
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.06 in
Overall Width
24 in
Overall Length
24 in

Details

Material
Stainless Steel
Standards
ASTM A240
Item
Stainless Steel Sheet
Brinell Hardness
165 BHN
Shape Type
Sheet
Mechanical Finish
Mill
Material Grade
430
Yield Strength
37,000 psi
Heat Treatable
Not Heat Treatable
Rockwell Hardness
85 HRB
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Tensile Strength
73,000 psi
Shape
Sheet

Description

Stainless Steel Sheet, Stainless Steel, 430, Sheet, 24 in Overall Length, 24 in Overall Width, 0.06 in Thickness, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 73,000 psi, Brinell Hardness 165 BHN, Rockwell Hardness 85 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.