SS Sheet 430, 24 in Overall W
Mfr # 9817_24_24
Zoro # G005551252
product price: $268.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thickness
0.075 in
Standards
ASTM A240
Yield Strength
37,000 psi
Shape Type
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9817_24_24
Zoro #
G005551252
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.075 in
Overall Length
24 in
Overall Width
24 in
Details
Material
Stainless Steel
Standards
ASTM A240
Item
Stainless Steel Sheet
Yield Strength
37,000 psi
Shape Type
Sheet
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Tensile Strength
73,000 psi
Heat Treatable
Not Heat Treatable
Brinell Hardness
165 BHN
Material Grade
430
Rockwell Hardness
85 HRB
Shape
Sheet
Description
Stainless Steel Sheet, Stainless Steel, 430, Sheet, 24 in Overall Length, 24 in Overall Width, 0.075 in Thickness, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 73,000 psi, Brinell Hardness 165 BHN, Rockwell Hardness 85 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.