Zoro Homepage

SS Sheet 430, 24 in Overall W

  • Mfr # 9817_24_36

  • Zoro # G005551306


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.075 in
Standards
ASTM A240
Yield Strength
37,000 psi
Heat Treatable
Not Heat Treatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9817_24_36
Zoro #
G005551306
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.075 in
Overall Width
24 in
Overall Length
36 in

Details

Material
Stainless Steel
Standards
ASTM A240
Item
Stainless Steel Sheet
Yield Strength
37,000 psi
Heat Treatable
Not Heat Treatable
Rockwell Hardness
85 HRB
Tensile Strength
73,000 psi
Material Grade
430
Mechanical Finish
Mill
Brinell Hardness
165 BHN
Shape
Sheet
Shape Type
Sheet
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number

Description

Stainless Steel Sheet, Stainless Steel, 430, Sheet, 36 in Overall Length, 24 in Overall Width, 0.075 in Thickness, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 73,000 psi, Brinell Hardness 165 BHN, Rockwell Hardness 85 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.