SS Sheet, Rectangle, 48 in Overall W

  • Mfr # T22 Onyx Black HL FPR 20Gx48x120

  • Zoro # G004974793


product price: $1,609.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Gauge
20 ga
Thickness
0.035 in
Width Tolerance
+/-0.125 in
Color
Black
Length Tolerance
+/-0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T22 Onyx Black HL FPR 20Gx48x120
Zoro #
G004974793
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.035 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Length
10 ft
Overall Width
4 ft

Details

Gauge
20 ga
Color
Black
Thickness Tolerance
+/-0.004 in
Yield Strength
40,000 psi
Texture
Hairline
Standards
A1241, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Item
Stainless Steel Sheet, 10 ft - L
Material
Stainless Steel
Shape
Sheet
System of Measurement
Inch
Material Grade
304
Brinell Hardness
247 BHN
Rockwell Hardness
92 HRB
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Includes Material Certificate
No Certificates Included
Fabrication
Cold Rolled
Tolerance Rating
Standard
Mechanical Finish
#4
Heat Treatment
No Heat Treatment
Heat Treatable
Not Heat Treatable

Description

Stainless Steel Sheet, 10 ft - L, Stainless Steel, 304, Sheet, 10 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.035 in Thickness, Thickness Tolerance +/-0.004 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish #4, Yield Strength 40,000 psi, Tensile Strength Not Applicable, Brinell Hardness 247 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.