SS Sheet, Rectangle, 48 in Overall W
Mfr # T22 Prestige Rosygold Mirror 20Gx48x96
Zoro # G204975170
product price: $1,287.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Gauge
20 ga
Thickness
0.035 in
Color
Rose Gold
Yield Strength
40,000 psi
Texture
Mirror
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T22 Prestige Rosygold Mirror 20Gx48x96
Zoro #
G204975170
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.035 in
Overall Length
8 ft
Overall Width
4 ft
Details
Gauge
20 ga
Item
Stainless Steel Sheet
Color
Rose Gold
Yield Strength
40,000 psi
Texture
Mirror
Material
Stainless Steel
Brinell Hardness
201 BHN
Shape
Sheet
System of Measurement
Inch
Material Grade
304
Rockwell Hardness
92 HRB
Description
Stainless Steel Sheet, Stainless Steel, 304, Sheet, 8 ft Overall Length, 4 ft Overall Width, 0.035 in Thickness, Yield Strength 40,000 psi, Brinell Hardness 201 BHN, Rockwell Hardness 92 HRB, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.