Zoro Homepage

SS Sheet, Rectangle, 48 in Overall W

  • Mfr # T22 Rosygold Mirror 20Gx48x120

  • Zoro # G404974782


product price: $1,609.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Gauge
20 ga
Thickness
0.035 in
Yield Strength
40,000 psi
Material
Stainless Steel
Texture
Mirror
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T22 Rosygold Mirror 20Gx48x120
Zoro #
G404974782
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.035 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Width
4 ft
Overall Length
10 ft

Details

Gauge
20 ga
Yield Strength
40,000 psi
Material
Stainless Steel
Texture
Mirror
Thickness Tolerance
+/-0.004 in
Item
Stainless Steel Sheet, 10 ft - L
Color
Rose Gold
Standards
A1259, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Rockwell Hardness
92 HRB
Material Grade
304
System of Measurement
Inch
Brinell Hardness
265 BHN
Shape
Sheet
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard
Fabrication
Cold Rolled
Mechanical Finish
BA
Heat Treatable
Not Heat Treatable
Heat Treatment
No Heat Treatment

Description

Stainless Steel Sheet, 10 ft - L, Stainless Steel, 304, Sheet, 10 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.035 in Thickness, Thickness Tolerance +/-0.004 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish BA, Yield Strength 40,000 psi, Tensile Strength Not Applicable, Brinell Hardness 265 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.