SS SPOON 15 CM L 2 PKG QTY BEL, PK2
Mfr # H36729-0015
Zoro # G4713091
product price: $55.99
/pk 2, $28.00/eaKey Features
Material
Stainless Steel
Capacity
0.5 mL/2 mL
Color
Silver
Overall Length
15 cm, 5 29/32 in
Type
Double Ended /Spoons
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H36729-0015
Zoro #
G4713091
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
15 cm, 5 29/32 in
Size
15 cm
Handle Length - Metric
15 cm
Overall Length - Metric
15 cm
Details
Item
Sampling Spoon
Material
Stainless Steel
Capacity
0.5 mL/2 mL
Color
Silver
Type
Double Ended /Spoons
Product Type
Double-Ended Spoon
Autoclavable
Yes
Capacity - Metric
0.5 mL, 2 mL
Capacity - Imperial
1/100 fl oz, 7/100 fl oz
Standards
FDA Compliant
Material Grade
304
Coating
Uncoated
Sterile/Non-Sterile
Non-Sterile
Description
Sampling Spoon, Product Type Double-Ended Spoon, Material Stainless Steel, Material Grade 304, Capacity - Imperial 1/100 fl oz, 7/100 fl oz, Color Silver, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Standards FDA Compliant, Overall Length - Metric 15 cm, Capacity - Metric 0.5 mL, 2 mL, Features Not Applicable, Handle Length - Metric 15 cm, Coating Uncoated, Sterilization Method Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.