Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS SPOON 18 CM L 2 PKG QTY BEL, PK2

  • Mfr # H36729-0018

  • Zoro # G4718865


product price: $74.59
/pk 2, $37.30/ea

Key Features

Material
Stainless Steel
Capacity
0.8 mL/2.8 mL
Color
Silver
Overall Length
18 cm, 7 3/32 in
Size
18 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H36729-0018
Zoro #
G4718865
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
18 cm, 7 3/32 in
Size
18 cm
Overall Length - Metric
18 cm
Handle Length - Metric
18 cm

Details

Item
Sampling Spoon
Material
Stainless Steel
Capacity
0.8 mL/2.8 mL
Color
Silver
Type
Double Ended /Spoons
Product Type
Double-Ended Spoon
Capacity - Metric
0.8 mL, 2.8 mL
Coating
Uncoated
Autoclavable
Yes
Material Grade
304
Standards
FDA Compliant
Capacity - Imperial
1/50 fl oz, 9/100 fl oz
Sterile/Non-Sterile
Non-Sterile

Description

Sampling Spoon, Product Type Double-Ended Spoon, Material Stainless Steel, Material Grade 304, Capacity - Imperial 1/50 fl oz, 9/100 fl oz, Color Silver, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Standards FDA Compliant, Overall Length - Metric 18 cm, Capacity - Metric 0.8 mL, 2.8 mL, Features Not Applicable, Handle Length - Metric 18 cm, Coating Uncoated, Sterilization Method Not Applicable, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.