Zoro Homepage

SS SPOON 21 CM L, QTY BEL, PK2

  • Mfr # H36729-0021

  • Zoro # G4718095


product price: $78.39
/pk 2, $39.20/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Capacity
1.6 mL/3 mL
Color
Silver
Overall Length
8 17/64 in, 21 cm
Type
Double Ended /Spoons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H36729-0021
Zoro #
G4718095
UPC #
024140902673
Country of Origin
Germany

Dimensions

Overall Length
8 17/64 in, 21 cm
Size
21 cm
Handle Length - Metric
21 cm
Overall Length - Metric
21 cm

Details

Item
Double-Ended Sampling Spoon
Material
Stainless Steel
Capacity
1.6 mL/3 mL
Color
Silver
Type
Double Ended /Spoons
Product Type
Double-Ended Spoon
Material Grade
304
Standards
FDA Compliant
Coating
Uncoated
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Capacity - Metric
1.6 mL, 3 mL
Capacity - Imperial
1/20 fl oz, 1/10 fl oz

Description

Double-Ended Sampling Spoon, Product Type Double-Ended Spoon, Material Stainless Steel, Material Grade 304, Capacity - Imperial 1/20 fl oz, 1/10 fl oz, Color Silver, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Standards FDA Compliant, Overall Length - Metric 21 cm, Capacity - Metric 1.6 mL, 3 mL, Features Not Applicable, Handle Length - Metric 21 cm, Coating Uncoated, Sterilization Method Not Applicable, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.