SS SPOON 30 CM L, QTY BEL, PK2
Mfr # H36729-0030
Zoro # G4731291
product price: $82.79
/pk 2, $41.40/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Capacity
2 mL/8 mL
Color
Silver
Overall Length
30 cm, 11 13/16 in
Type
Double Ended /Spoons
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H36729-0030
Zoro #
G4731291
UPC #
024140903526
Country of Origin
Germany
Dimensions
Overall Length
30 cm, 11 13/16 in
Size
30 cm
Overall Length - Metric
30 cm
Handle Length - Metric
30 cm
Details
Item
Sampling Spoon
Material
Stainless Steel
Capacity
2 mL/8 mL
Color
Silver
Type
Double Ended /Spoons
Product Type
Double-Ended Spoon
Material Grade
304
Coating
Uncoated
Capacity - Imperial
3/50 fl oz, 27/100 fl oz
Sterile/Non-Sterile
Non-Sterile
Capacity - Metric
2 mL, 8 mL
Autoclavable
Yes
Standards
FDA Compliant
Description
Sampling Spoon, Product Type Double-Ended Spoon, Material Stainless Steel, Material Grade 304, Capacity - Imperial 3/50 fl oz, 27/100 fl oz, Color Silver, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Standards FDA Compliant, Overall Length - Metric 30 cm, Capacity - Metric 2 mL, 8 mL, Features Not Applicable, Handle Length - Metric 30 cm, Coating Uncoated, Sterilization Method Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.