Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Square Bar, 12" Overall L

  • Mfr # 19496_12_0

  • Zoro # G905552212


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
3 in
Standards
AMS QQ-S-763
Width Tolerance
-0.008 in
Length Tolerance
+0.125 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19496_12_0
Zoro #
G905552212
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
3 in
Width Tolerance
-0.008 in
Length Tolerance
+0.125 in/0 in
Overall Width
3 in
Overall Length
12 in

Details

Material
Stainless Steel
Standards
AMS QQ-S-763
Thickness Tolerance
-0.008 in
Material Grade
304
Fabrication
Hot Rolled
Mechanical Finish
Mill
Yield Strength
35,000 psi
Shape
Square
Tensile Strength
85 ksi
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
92 HRB
Brinell Hardness
195 BHN
Heat Treatable
Not Heat Treatable
Fabrication Method
Hot Rolled
Item
Stainless Steel Square Bar

Description

Stainless Steel Square Bar, Stainless Steel, 304, Square, 12 in Overall Length, Length Tolerance +0.125 in/0 in, 3 in Overall Width, Width Tolerance -0.008 in, 3 in Thickness, Thickness Tolerance -0.008 in, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-S-763, Hot Rolled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.