Zoro Homepage

SS Square Bar, 12" Overall L

  • Mfr # 19555_12_0

  • Zoro # G005552136


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
3 in
Standards
AMS QQ-S-763
Thickness Tolerance
-0.008 in
Length Tolerance
+0.125 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19555_12_0
Zoro #
G005552136
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
3 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
-0.008 in
Overall Length
12 in
Overall Width
3 in

Details

Material
Stainless Steel
Standards
AMS QQ-S-763
Thickness Tolerance
-0.008 in
Shape
Square
System of Measurement
Inch
Yield Strength
37,000 psi
Rockwell Hardness
95 HRB
Fabrication
Cold Rolled
Material Grade
316
Brinell Hardness
210 BHN
Heat Treatable
Not Heat Treatable
Item
Stainless Steel Square Bar
Mechanical Finish
Mill
Tensile Strength
82 ksi
Includes Material Certificate
Material Certificate with Lot Number

Description

Stainless Steel Square Bar, Stainless Steel, 316, Square, 12 in Overall Length, Length Tolerance +0.125 in/0 in, 3 in Overall Width, Width Tolerance -0.008 in, 3 in Thickness, Thickness Tolerance -0.008 in, Fabrication Cold Rolled, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-S-763

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.