Zoro Homepage

SS Square Bar, 24" Overall L

  • Mfr # 19336_24_0

  • Zoro # G205552264


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
1 in
Standards
ASTM A276
Thickness Tolerance
-0.004 in
Length Tolerance
+0.125 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19336_24_0
Zoro #
G205552264
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
-0.004 in
Overall Length
24 in
Overall Width
1 in

Details

Material
Stainless Steel
Standards
ASTM A276
Thickness Tolerance
-0.004 in
System of Measurement
Inch
Heat Treatable
Heat Treatable
Item
Stainless Steel Square Bar
Yield Strength
55,000 psi
Tensile Strength
100,000 psi
Rockwell Hardness
92 HRB
Material Grade
420
Mechanical Finish
Mill
Shape
Square
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
195 BHN

Description

Stainless Steel Square Bar, Stainless Steel, 420, Square, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 1 in Overall Width, Width Tolerance -0.004 in, 1 in Thickness, Thickness Tolerance -0.004 in, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 100,000 psi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A276, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.