Zoro Homepage

SS Square Bar, 24" Overall L

  • Mfr # 19496_24_0

  • Zoro # G105552241


product price: $730.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
3 in
Standards
AMS QQ-S-763
Length Tolerance
+0.125 in/0 in
Width Tolerance
-0.008 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19496_24_0
Zoro #
G105552241
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
3 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
-0.008 in
Overall Width
3 in
Overall Length
24 in

Details

Material
Stainless Steel
Standards
AMS QQ-S-763
Thickness Tolerance
-0.008 in
Fabrication Method
Hot Rolled
System of Measurement
Inch
Rockwell Hardness
92 HRB
Fabrication
Hot Rolled
Heat Treatable
Not Heat Treatable
Tensile Strength
85 ksi
Item
Stainless Steel Square Bar
Brinell Hardness
195 BHN
Shape
Square
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
304
Yield Strength
35,000 psi
Mechanical Finish
Mill

Description

Stainless Steel Square Bar, Stainless Steel, 304, Square, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 3 in Overall Width, Width Tolerance -0.008 in, 3 in Thickness, Thickness Tolerance -0.008 in, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-S-763, Hot Rolled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.