Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Square Bar, 36" Overall L

  • Mfr # 21520_36_0

  • Zoro # G605551836


product price: $61.15
/ea

Key Features

Material
Stainless Steel
Thickness
0.75 in
Standards
ASTM A564
Thickness Tolerance
-0.003 in
Width Tolerance
-0.003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21520_36_0
Zoro #
G605551836
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.75 in
Width Tolerance
-0.003 in
Length Tolerance
+0.125 in/0 in
Overall Length
36 in
Overall Width
3/4 in

Details

Material
Stainless Steel
Standards
ASTM A564
Thickness Tolerance
-0.003 in
System of Measurement
Inch
Fabrication
Hot Rolled
Item
Stainless Steel Square Bar
Tensile Strength
160 ksi
Heat Treatable
Heat Treatable
Material Grade
17-4
Fabrication Method
Hot Rolled
Mechanical Finish
Mill
Yield Strength
145,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Shape
Square
Rockwell Hardness
39 HRC
Brinell Hardness
363 BHN
Heat Treatment
Annealed

Description

Stainless Steel Square Bar, Stainless Steel, 17-4, Square, 36 in Overall Length, Length Tolerance +0.125 in/0 in, 3/4 in Overall Width, Width Tolerance -0.003 in, 0.75 in Thickness, Thickness Tolerance -0.003 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145,000 psi, Tensile Strength 160 ksi, 363 BHN Brinell Hardness, 39 HRC Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.