Zoro Homepage

SS Square Bar, 36" Overall L

  • Mfr # 23141_36_0

  • Zoro # G705551743


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
2 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
-0.006 in
Thickness Tolerance
-0.006 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23141_36_0
Zoro #
G705551743
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
2 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
-0.006 in
Overall Length
36 in
Overall Width
2 in

Details

Material
Stainless Steel
Thickness Tolerance
-0.006 in
Shape
Square
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
145,000 psi
Fabrication Method
Hot Rolled
Rockwell Hardness
39 HRC
Tensile Strength
160 ksi
Item
Stainless Steel Square Bar
Material Grade
17-4
System of Measurement
Inch
Heat Treatable
Heat Treatable
Brinell Hardness
363 BHN
Mechanical Finish
Mill
Fabrication
Hot Rolled
Heat Treatment
Annealed

Description

Stainless Steel Square Bar, Stainless Steel, 17-4, Square, 36 in Overall Length, Length Tolerance +0.125 in/0 in, 2 in Overall Width, Width Tolerance -0.006 in, 2 in Thickness, Thickness Tolerance -0.006 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145,000 psi, Tensile Strength 160 ksi, 363 BHN Brinell Hardness, 39 HRC Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Hot Rolled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.