Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Square Bar, 4 ft Overall L

  • Mfr # 23141_48_0

  • Zoro # G305551747


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
2 in
Width Tolerance
-0.006 in
Length Tolerance
+0.125 in/0 in
Thickness Tolerance
-0.006 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23141_48_0
Zoro #
G305551747
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
2 in
Width Tolerance
-0.006 in
Length Tolerance
+0.125 in/0 in
Overall Length
4 ft
Overall Width
2 in

Details

Material
Stainless Steel
Thickness Tolerance
-0.006 in
Yield Strength
145,000 psi
Heat Treatable
Heat Treatable
System of Measurement
Inch
Rockwell Hardness
39 HRC
Material Grade
17-4
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Fabrication
Hot Rolled
Fabrication Method
Hot Rolled
Tensile Strength
160 ksi
Brinell Hardness
363 BHN
Shape
Square
Item
Stainless Steel Square Bar
Heat Treatment
Annealed

Description

Stainless Steel Square Bar, Stainless Steel, 17-4, Square, 4 ft Overall Length, Length Tolerance +0.125 in/0 in, 2 in Overall Width, Width Tolerance -0.006 in, 2 in Thickness, Thickness Tolerance -0.006 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145,000 psi, Tensile Strength 160 ksi, 363 BHN Brinell Hardness, 39 HRC Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Hot Rolled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.