Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Square Bar, 4 ft Overall L

  • Mfr # 426_48_0

  • Zoro # G005552327


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Material
Stainless Steel
Thickness
0.1875 in
Standards
AMS QQ-S-763
Thickness Tolerance
-0.002 in
Width Tolerance
-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426_48_0
Zoro #
G005552327
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.1875 in
Width Tolerance
-0.002 in
Length Tolerance
+0.125 in/0 in
Overall Length
4 ft
Overall Width
3/16 in

Details

Material
Stainless Steel
Standards
AMS QQ-S-763
Thickness Tolerance
-0.002 in
Brinell Hardness
195 BHN
Material Grade
304
Mechanical Finish
Mill
Rockwell Hardness
92 HRB
Tensile Strength
85 ksi
Fabrication
Cold Rolled
Item
Stainless Steel Square Bar
Yield Strength
35,000 psi
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Shape
Square

Description

Stainless Steel Square Bar, Stainless Steel, 304, Square, 4 ft Overall Length, Length Tolerance +0.125 in/0 in, 3/16 in Overall Width, Width Tolerance -0.002 in, 0.1875 in Thickness, Thickness Tolerance -0.002 in, Fabrication Cold Rolled, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-S-763

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.